20V Cordless 1/2" Impact Wrench, DPA Kit

Item #: 0195983

Cat #: DCF899P2

UPC: 885911378406

Company wide:
0 in stock
Documents & Guides
20V Cordless 1/2" Impact Wrench With Detent Pin Anvil, RPM: 400/1200/1900, IPM: 2400, Max Torque: 700 ft-lbs, Voltage: 20V, Anvil: 1/2" With Detent Pin, Includes: (1) DCF889 - 20V MAX* XR® Brushless High Torque 1/2 in. Impact Wrench with Detent Pin Anvil, (2) DCB205 - 20V MAX* 5.0 Ah Batteries & (1) Charger

Overview

20V Cordless 1/2" Impact Wrench With Detent Pin Anvil, RPM: 400/1200/1900, IPM: 2400, Max Torque: 700 ft-lbs, Voltage: 20V, Anvil: 1/2" With Detent Pin, Includes: (1) DCF889 - 20V MAX* XR® Brushless High Torque 1/2 in. Impact Wrench with Detent Pin Anvil, (2) DCB205 - 20V MAX* 5.0 Ah Batteries & (1) Charger

The DCF899P2 20 V MAX XR brushless high torque 1/2 In. impact wrench kit with detent anvil is powerful and versatile for fastening various applications. Designed for comfort, speed control and working in dark spaces.

Also known as: 885911378406, DCF899P2, DEWDCF899P2

Specifications

Type: Dentent Anvil
Volts DC: 20
Type: Dentent Anvil
Volts DC: 20