
M18™ Fuel 1-1/8” SDS Plus Rotary Hammer W/ DE Kit
Item #: 0195981
Cat #: 2715-22DE
UPC: 045242303540
Overview
Powered by FUEL™ technology, the M18 FUEL™ 1-1/8 in. SDS plus rotary hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE™ brushless motor provides 3.3 ft-lbs of impact energy, 0-1, 350 RPM and 0-5,000 BPM. The Milwaukee REDLITHIUM™ XC 4.0 battery packs provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries. REDLINK Plus™ intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.Milwaukee® HAMMERVAC™ dedicated dust extractor (2715-DE) features an in-line dedicated design engineered to connect directly to and be powered by either the M18™ or M28 FUEL™ 1-1/8 in. SDS plus rotary hammers (2715-22 or 0757-22). This design allows for a very compact HAMMERVAC™ and rotary hammer combination to fit in the most confined work spaces. Utilizing the same replaceable certified HEPA filter as other HAMMERVACS™, which filter 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. For accurate hole depths, this product is built with an adjustable depth stop and ruler for easy and precise adjustments. Featuring a high capacity dust box, users can now work longer without emptying dust box as often.
Features & Benefits
- FUEL™ technology: delivers faster than corded speed, corded durability, and all day work on one charge.
- POWERSTATE™ Brushless motor: provides 3.3 ft-lbs of impact energy, 0-1, 350 RPM and 0-5,000 BPM.
- REDLITHIUM™ XC 4.0 battery packs: provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries.
- REDLINK Plus™ intelligence: integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.
- AVS anti-vibration system: minimizes vibration for maximum comfort
- In-lbs dedicated design: engineered to fit in the most confined workspaces.
- Replaceable certified HEPA filter: filters 99.97% of all particles greater than 0.3 μm.
- Adjustable depth stop and ruler: easily and precisely adjusts for accurate hole depths.
- High capacity dust box: allows user to work longer without emptying dust box as often.
Specifications
| Volts DC: | 18 |
| Type: | Lithium Battery |
| Volts DC: | 18 |
| Type: | Lithium Battery |