RTL4 40L EZ1 EL14

Item #: 0195947

Cat #: RTL440LEZ1EL14L

UPC: 888791783414

Company wide:
0 in stock
Documents & Guides
LITHONIA RTL4 40L EZ1 EL14 LP840

Overview

LITHONIA RTL4 40L EZ1 EL14 LP840
Also known as: 888791783414, RTL440LEZ1EL14L, LITRTL440LEZ1EL14L

Specifications

Mounting: Recessed
Type: Emergency Backup, 0-10V Dimming
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Type: Emergency Backup, 0-10V Dimming
Volts AC Range: 120 - 277