ETN BRX2100 Thermal magnetic circui

Item #: 0195901

Cat #: BRX2100

UPC: 786685926803

$ 116.74 EA
Company wide:
60 in stock

Overview

CUTBRX2100

Eaton’s type BRX circuit breaker was designed for electrical systems requiring short-circuit ratings up to 65 kAIC. Available from 60 A to 125 A, the BRX is compatible with Eaton’s group metering and type BR loadcenter product lines.

Also known as: 786685926803, BRX2100, CUTBRX2100

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 100
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 100
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR