Self Retracting Lifeline, Steel Cable - 20'

Item #: 0195890

Cat #: R310020

UPC: 051751124828

Company wide:
0 in stock
Documents & Guides
20' Self Retracting Lifeline, Material: Steel Cable.

Overview

20' Self Retracting Lifeline, Material: Steel Cable.

The R310020 20ft Max Patrol self-retracting lifeline allows more freedom of movement on the job without lock-up that can inhibit range of motion. This next generation SRL offers the highest standard in safety and ergonomics with improved line-lock performance and rugged design for durability in construction environments.

Also known as: 051751124828, R310020, WERR310020, yoyo, yo-yo

Specifications

Length: 20 ft
Type: Lifeline
Material: Steel, Nylon
Length: 20 ft
Material: Steel, Nylon
Type: Lifeline