Starter, 27A, Full Voltage, Non-Reversing, Size 4, 480/4400VAC Coil

Item #: 0195868

Cat #: A200M4CX

UPC: 786678007236

$ 11825.32 EA
Company wide:
0 in stock
NEMA Full Voltage Non-reversing Starter, A200, 3-phase Magnetic, Size 4, 3-pole,interchangeable Heater Overload Relay, 480 Vac/ 60 Hz Coil

Overview

NEMA Full Voltage Non-reversing Starter, A200, 3-phase Magnetic, Size 4, 3-pole,interchangeable Heater Overload Relay, 480 Vac/ 60 Hz Coil

All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.

Also known as: 786678007236, A200M4CX, CUTA200M4CX

Specifications

Poles: 2
Type: Starter
Amps: 45
Size: 4
Mounting: Surface
Phase: 1
Volts AC: 600
Volts AC Control: 440/480
Poles: 2
Amps: 45
Mounting: Surface
Volts AC: 600
Type: Starter
Size: 4
Phase: 1
Volts AC Control: 440/480