Clutch Protection Protects Gears And Motor

Item #: 0195859
Cat #: 4094
UPC: 045242009404
$ 845.00 EA
Company wide:
0 in stock
Documents & Guides
Clutch Protection Protects Gears And MotorClutch Protection Protects Gears And Motor, Built-in Water Swivel, Voltage: 120vac, Current: 20.0amp, No Load Speed: 450/900rpm, Motor Protection: Shear Pin, Spindle: 1 1/4in-7, Maximum Hp: 4.8, Plug Type: L5-20p, Sugg Diameter In Med Aggregate: 6 To 10 O

Overview

Clutch Protection Protects Gears And MotorClutch Protection Protects Gears And Motor, Built-in Water Swivel, Voltage: 120vac, Current: 20.0amp, No Load Speed: 450/900rpm, Motor Protection: Shear Pin, Spindle: 1 1/4in-7, Maximum Hp: 4.8, Plug Type: L5-20p, Sugg Diameter In Med Aggregate: 6 To 10 O
Diamond coring motors are used with Vac-U-Rig® and Dymo-Rig diamond core rigs to drill holes into reinforced concrete. This 20 amp model features 4.8 peak horsepower with a 450 RPM or 900 RPM operating speed. The 4094 uses a shear pin to protect gears and motor against overload. Shear pins are easily replaced and extra pins are included with the unit. This unit will handle core bits from 2 in. to 10 in. in diameter.
Also known as: 045242009404, 4094, MIL4094

Specifications

Amps: 20
Amps: 20

Customer Reviews

No reviews for this product
(0)