ETN DH364FWKX Harsh Environment Sta

Item #: 0195829

Cat #: DH364FWKX

UPC: 782114224212

$ 15506.33 EA
Company wide:
0 in stock

Overview

CUTDH364FWKX
Also known as: 782114224212, DH364FWKX, CUTDH364FWKX

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps: 200
Volts DC: 250
Volts AC: 600
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 4X