Folding Knife, 3.8" Partially Serrated Blade

Item #: 0195822
Cat #: SOGSP02CP
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Folding Knife, Lockback, Partially Serrated Blade, 3.8 In, Length Closed: 4.1 In

Overview

Folding Knife, Lockback, Partially Serrated Blade, 3.8 In, Length Closed: 4.1 In
Also known as: SOGSP02CP

Specifications

Length: 3.8 in
Type: Lockback Knife, Knife
Color: Black
Length: 3.8 in
Color: Black
Type: Lockback Knife, Knife

Customer Reviews

No reviews for this product
(0)