LED Connecting Cable - 2"

Item #: 0195810

Cat #: 63-303

UPC: 045923263033

Company wide:
0 in stock
Documents & Guides
Connecting Cable - 2" Length - For Thread LED Products - White Finish

Overview

Connecting Cable - 2" Length - For Thread LED Products - White Finish
Also known as: 045923263033, 63-303, SAT63303

Specifications

Color: White
Material: PVC
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Color: White
Standards: California Proposition 65
Dimmable: No
Material: PVC
Light Technology: LED