FS Device Box, 1-Gang, Feed-Thru, 3/4", Aluminum

Item #: 0195798

Cat #: APPFS175A

UPC: 781381341059

$ 60.80 EA
Company wide:
4 in stock
FS Device Box, 1-Gang, Aluminum Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.00" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Overview

FS Device Box, 1-Gang, Aluminum Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.00" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
Also known as: 781381341059, APPFS175A

Specifications

Gangs: 1
Material: Aluminum
Number of Hubs: 1
Gangs: 1
Number of Hubs: 1
Material: Aluminum