
Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 9", Red
Item #: 0195771
Cat #: ITCSN-1100-9"-Red-
UPC: 051128600801
$ 50.85 EA
Company wide:
12
in stock
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Overview
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
3M™ Heat Shrink Cable Sleeve ITCSN is a split resistant sleeve with a factory applied adhesive/sealant that offers reliable performance for electrical splices, connections and terminations. It is perfect for insulating secondary splices, direct buried, submersible or dig in repairs, as well as physical protection of high voltage, air insulated connectors or lugs. It withstands temperatures of 67 to 230 degrees F ( 55 to 110 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128600801, ITCSN-1100-9"-Red-, MMMITCSN11009RED
Specifications
| Material: | Polyolefin |
| Color: | Red |
| Volts AC: | 1kV |
| Allowable Gauge Range: | 2 - 4/0 |
| Material: | Polyolefin |
| Volts AC: | 1kV |
| Color: | Red |
| Allowable Gauge Range: | 2 - 4/0 |