8" Arm

Item #: 0195757

Cat #: GILRA08

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
8" Arm, Heavy Duty Non-Metallic Cable Rack, Yellow

Overview

8" Arm, Heavy Duty Non-Metallic Cable Rack, Yellow
Also known as: GILRA08, UDIRA08

Specifications

Size: 8 in
Color: Yellow
Size: 8 in
Color: Yellow