
Undercabinet Light, LED, 24", 14W, 120V, Dark Bronze
Item #: 0195736
Cat #: 3LC2-24-DB
UPC: 714176013671
Company wide:
0
in stock
Documents & Guides
Undercabinet Light, LED, 14 Watt, 120 Volt, Lumens: 810, Selectable Color Temperature: 2400K/3000K/4000K, Length: 24 Inch, Color: Dark Bronze, White Acrylic Diffuser
Overview
Undercabinet Light, LED, 14 Watt, 120 Volt, Lumens: 810, Selectable Color Temperature: 2400K/3000K/4000K, Length: 24 Inch, Color: Dark Bronze, White Acrylic Diffuser
Switchable CCT capability allows you to conveniently choose 2700K, 3000K, or 4000K color temperature.
Also known as: 714176013671, 3LC2-24-DB, ALG3LC224DB, Xenon
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White) |
| Color: | Dark Bronze |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80+ |
| Length: | 24 in |
| Lumens: | 925 |
| Wattage: | 14.700 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White) |
| Volts AC: | 120 |
| Length: | 24 in |
| Wattage: | 14.700 |
| Color: | Dark Bronze |
| Color Rendering Index (CRI): | 80+ |
| Lumens: | 925 |