Heavy Duty Relay, 3-Wire, 20A, 277V

Item #: 0195735

Cat #: RR7EZ

UPC: 043180564481

Company wide:
0 in stock
Documents & Guides
Heavy Duty Relay, 3-Wire, 20 Amp, 277 Volt

Overview

Heavy Duty Relay, 3-Wire, 20 Amp, 277 Volt
Also known as: 043180564481, RR7EZ, CURRR7EZ

Specifications

Volts AC: 277
Type: Relay
Amps: 20
Volts AC: 277
Amps: 20
Type: Relay