Distribution Block, 3-Pole, 380A, 600V

Item #: 0195734
Cat #: 1453552
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Distribution Block, 3-Pole, 380 Amps, 600V, Line Side: (1) 4 AWG - 500 MCM, Load Side: (8) 2 - 14 AWG

Overview

Distribution Block, 3-Pole, 380 Amps, 600V, Line Side: (1) 4 AWG - 500 MCM, Load Side: (8) 2 - 14 AWG
Also known as: 1453552, MRT1453552

Specifications

Amps: 380
Mounting: Surface
Type: Non-Insulated, Distribution Block
Color: Black
Allowable Gauge Range: 4 - 500
Amps: 380
Type: Non-Insulated, Distribution Block
Allowable Gauge Range: 4 - 500
Mounting: Surface
Color: Black

Customer Reviews

No reviews for this product
(0)