ETN CMBE3242PV200BS 3/4 in Type CH

Item #: 0195722

Cat #: CMBE3242PV200BS

UPC: 786685690148

$ 1008.62 EA
Company wide:
0 in stock
ETN CMBE3242PV200BS 3/4 in Ty, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

ETN CMBE3242PV200BS 3/4 in Ty, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 786685690148, CMBE3242PV200BS, CUTCMBE3242PV200BS

Specifications

Spaces: 32
Material: Copper
Sockets: 1
IP/NEMA Rating: NEMA 3R
Spaces: 32
Sockets: 1
Material: Copper
IP/NEMA Rating: NEMA 3R