Folding Pocket Knife, 3-1/2" Blade, Stainless Steel

Item #: 0195710
Cat #: 44142
UPC: 092644441424
$ 22.99 EA
Company wide:
30 in stock
Pocket Knife, Blade Length: 3-1/2", Material: Stainless Steel.

Overview

Pocket Knife, Blade Length: 3-1/2", Material: Stainless Steel.
Klein Tools provides a wide range of knives and other cutting tools for professional applications across all trades. Klein Tools pocket knives are trade-tested, valuable for splitting cable and stripping wire on a jobsite, as well as performing everyday tasks such as opening boxes or plastic packaging. The line of pocket knives are durable, with long-lasting, sharp blades, and are made to stand up to whatever the jobsite throws at them. This Klein Pocket Knife has a stainless steel blade for strength and aluminum handle for corrosion resistance.
Also known as: 092644441424, 44142, KLE44142

Specifications

Type: Pocket Knife
Length: 3 1/2 in
Color: Black
Material: Aluminum
Standards: California Proposition 65
Type: Pocket Knife
Color: Black
Standards: California Proposition 65
Length: 3 1/2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)