Fuse, 6 Amp Class J Quick-Acting, 600V, Limitron

Item #: 0195692

Cat #: JKS-6

UPC: 051712630061

$ 78.90 EA
Company wide:
71 in stock
Documents & Guides
6 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting

Overview

6 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting

The Bussmann Limitron™ fast-acting fuses feature circuit-limitation for non-inductive circuits, that provides a Class J, current-limiting response to maximum ground fault and short-circuit conditions.

Also known as: 051712630061, JKS-6, BUSJKS6

Specifications

Amps: 6
Speed: Fast Acting
Class: J
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Amps: 6
Class: J
Mounting: Cartridge
Speed: Fast Acting
Volts AC: 600
Interrupt Rating AC: 200 kA