24 W Bulb Post Top LED

Item #: 0195670

Cat #: LED-8029M40-A

UPC: 844006081553

Company wide:
0 in stock
Documents & Guides
LED Lamp, 24W, 120-277V, Bulb: Post Top / Bollard / Wall Pack, Base: MogulScrew (E39), Lumens: 3374, CRI: >81, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. 100W HID Equivalent. LDL Recognized. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### Light Efficient Design changed the look on this lamp as of May 2016. New style has "-A".

Overview

LED Lamp, 24W, 120-277V, Bulb: Post Top / Bollard / Wall Pack, Base: MogulScrew (E39), Lumens: 3374, CRI: >81, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. 100W HID Equivalent. LDL Recognized. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### Light Efficient Design changed the look on this lamp as of May 2016. New style has "-A".

Save on energy and maintenance costs with the Light Efficient Design 24 watt LED HID Bollard/Post Top retrofit lamp. Delivering 3,374 lumens of 4000K cool white light. The lamp replaces up to a 150 watt HID lamp. Ideal for fixtures including bollards, decorative outdoor lanterns, post top, shoe box, wall packs and other HID fixtures.

Also known as: 844006081553, LED-8029M40-A, LGDLED8029M40A

Specifications

Wattage: 24
Color Rendering Index (CRI): 81
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Material: Plastic
Lumens: 3374
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 24
Color Temperature: 4000 (Cool White)
Material: Plastic
Light Technology: LED
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 81
Base: Mogul Screw (E39)
Lumens: 3374
Type: Ballast Bypass (Type B)