Splice Kit, Direct Bury

Item #: 0195666

Cat #: DBO/B-6 BULK

UPC: 051128590768

$ 4.22 EA
Company wide:
0 in stock
Splice Kit, Direct Bury, 600V, Wire Range: 18 AWG to 10 AWG. Includes: (1) Splice Tube, (1) O and (1) B Connector. Color: Orange / Blue.

Overview

Splice Kit, Direct Bury, 600V, Wire Range: 18 AWG to 10 AWG. Includes: (1) Splice Tube, (1) O and (1) B Connector. Color: Orange / Blue.

Premium splice designed to connect and moisture seal electrical connection for direct bury applications, rated up to 600V. The 3M™ Direct Bury Splice Kit DBO/B-6 (Bulk) combines the quick, reliable connection of a 3M™ Spring Connector O/B with the moisture resistance of a high-impact, UV-resistant tube prefilled with moisture-resistant grease. It is UL-listed for direct bury. Excellent for use with irrigation systems on golf courses and around business and homes. Also good for outdoor lighting systems. 100/box.

Also known as: 051128590768, DBO/B-6 BULK, MMMDBOB6BULK, grease cap

Specifications

Color: Orange/Blue
Volts AC: 600
Allowable Gauge Range: 18 - 10
Color: Orange/Blue
Allowable Gauge Range: 18 - 10
Volts AC: 600