Safety Switch, 800A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 12

Item #: 0195627

Cat #: DH367UDK

UPC: 782113589862

$ 17333.49 EA
Company wide:
0 in stock
800 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12

Overview

800 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12
Also known as: 782113589862, DH367UDK, CUTDH367UDK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 800
IP/NEMA Rating: NEMA 12