Beam Clamp, Push-Type, 1", 1/8 to 1/4" Flange, 360° Rotation, Steel

Item #: 0195614

Cat #: BG-16-U-2-4

UPC: 781011186258

$ 9.95 EA
Company wide:
0 in stock
Documents & Guides
Beam Clamp, Push-Type, 1 Inch, 1/8 to 1/4 Inch Flange, 360° Rotation, Steel

Overview

Beam Clamp, Push-Type, 1 Inch, 1/8 to 1/4 Inch Flange, 360° Rotation, Steel
Also known as: 781011186258, BG-16-U-2-4, BLIBG16U24

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel