Fuse, 80A Square Body DIN 43-620, 000, Indicator for Micro, 690V

Item #: 0195596

Cat #: 170M1566D

UPC: 051712334976

$ 271.55 EA
Company wide:
0 in stock
Documents & Guides
80 Amp Square Body DIN 43-620 Blade Style High Speed Fuse, Size 000, Type T Indicator for Microswitch, 690V

Overview

80 Amp Square Body DIN 43-620 Blade Style High Speed Fuse, Size 000, Type T Indicator for Microswitch, 690V
Also known as: 051712334976, 170M1566D, BUS170M1566D

Specifications

Volts AC: 690
Type: Type T Indication for Microswitch, Square Body DIN 43-620
Mounting: Blade
Amps: 80
Interrupt Rating DC: 200 kA
Volts AC: 690
Mounting: Blade
Interrupt Rating DC: 200 kA
Type: Type T Indication for Microswitch, Square Body DIN 43-620
Amps: 80