7FT ALUM POST W/PC Black

Item #: 0195584

Cat #: P5390-31PC

UPC: 785247539024

$ 306.66 EA
Company wide:
0 in stock
Documents & Guides
Illuminate your home with this remarkable black finished post. Aluminum post with photocell.

Overview

Illuminate your home with this remarkable black finished post. Aluminum post with photocell.
Also known as: 785247539024, P5390-31PC, PROP539031PC

Specifications

Diameter: 3 in
Length: 7 ft
Color: Black
Standards: California Proposition 65
Diameter: 3 in
Color: Black
Length: 7 ft
Standards: California Proposition 65