*** Discontinued ***

Item #: 0195577
Cat #: EBHN7508WRH
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
CDT EBHN750-8WRH 208V WHITE RIGHT HAND WIRING *Cadet Part # 13263* *** Discontinued ***

Overview

CDT EBHN750-8WRH 208V WHITE RIGHT HAND WIRING *Cadet Part # 13263* *** Discontinued ***
Also known as: EBHN7508WRH, CDTEBHN7508WRH

Specifications

Wattage: 750
Length: 47 in
Color: White
Volts AC: 208
Mounting: Wall
Family / Style: SoftHEAT
Wattage: 750
Color: White
Mounting: Wall
Length: 47 in
Volts AC: 208
Family / Style: SoftHEAT

Customer Reviews

No reviews for this product
(0)