1
more

BUSS 170M8637 FUSE 800A 1000V 3TN/1
Item #: 0195546
Cat #: 170M8637
UPC: 051712604390
$ 1168.94 EA
Company wide:
0
in stock
Documents & Guides
BUSSMAN 170M8637 800A 690V
Overview
BUSSMAN 170M8637 800A 690V
Also known as: 051712604390, 170M8637, BUS170M8637
Specifications
| Type: | Square Body |
| Type: | Square Body |