Duplex Receptacle, USB Ports, 15A, White

Item #: 0195544

Cat #: CAR-15-UBTR-WH

UPC: 784276166096

$ 155.25 EA
Company wide:
3 in stock
Documents & Guides
Duplex Receptacle, 15 Amp, 125 Volt, Tamper Resistant, Dual USB Ports, Color: White

Overview

Duplex Receptacle, 15 Amp, 125 Volt, Tamper Resistant, Dual USB Ports, Color: White

Claro tamper-resistant USB receptacle, 125V, 15A in white

Also known as: 784276166096, CAR-15-UBTR-WH, LUTCAR15UBTRWH

Specifications

Type: Receptacle, Tamper-Resistant, USB, Duplex
Amps: 15
Color: White
Volts AC: 125
Mounting: Input
Type: Receptacle, Tamper-Resistant, USB, Duplex
Color: White
Mounting: Input
Amps: 15
Volts AC: 125