ELE BALLAST (3) F14T5 120-277V

Item #: 0195543

Cat #: ICN3S14T35M

UPC: 781087131848

$ 77.52 EA
Company wide:
0 in stock
Documents & Guides
Philips Advance Centium ballasts for T5 lamps at 120-277V are now available with our industry leading N-can at 9.5" x 1.3" x 1.0" or T-can at 14.17" x 1.18" x 1.06", which provides fixture manufacturers increased versatility in their newer generation fixture designs. These ballasts are compatible with all major energy-saving T5 linear lamps and have a variety of other features which makes them ideal for a variety of applications. The ballasts' programmed start ignition provides extended lamp lif

Overview

Philips Advance Centium ballasts for T5 lamps at 120-277V are now available with our industry leading N-can at 9.5" x 1.3" x 1.0" or T-can at 14.17" x 1.18" x 1.06", which provides fixture manufacturers increased versatility in their newer generation fixture designs. These ballasts are compatible with all major energy-saving T5 linear lamps and have a variety of other features which makes them ideal for a variety of applications. The ballasts' programmed start ignition provides extended lamp lif
Also known as: 781087131848, ICN3S14T35M, ADVICN3S14T35M

Specifications

Type: Programmed Start, Electronic
Shape: T5 (Tubular)
Type: Programmed Start, Electronic
Shape: T5 (Tubular)

Customer Reviews

No reviews for this product
(0)