GFCI Receptacle, 15A, 125V, Gray

Item #: 0195516

Cat #: GFNT1-HGG

UPC: 078477725054

$ 44.46 EA
Company wide:
0 in stock
Documents & Guides
Slim SmartLock Pro GFCI, 15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self-Testing, Hospital Grade, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included, Gray.

Overview

Slim SmartLock Pro GFCI, 15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self-Testing, Hospital Grade, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included, Gray.

15 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, NEMA 5-15R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - GRAY

Also known as: 078477725054, GFNT1-HGG, LEVGFNT1HGG

Specifications

Color: Gray
NEMA Configuration: 5-15R
Material: PBT Plastic
Color: Gray
Material: PBT Plastic
NEMA Configuration: 5-15R