Tie Wire Power-Stud, 1/4 x 2"

Item #: 0195488

Cat #: 7409SD1-PWR

UPC: 075352858678

$ 0.58 EA
Company wide:
100 in stock
Documents & Guides
Tie Wire Power-Stud, Anchor Hole Diameter: 1/4 x 2 Inch, Material: Carbon Steel, Box Quantity: 100.

Overview

Tie Wire Power-Stud, Anchor Hole Diameter: 1/4 x 2 Inch, Material: Carbon Steel, Box Quantity: 100.

The power-stud+ SD1 anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and untracked concrete. Suitable base materials include normal-weight concrete, sand-lightweight concrete, concrete over steel deck, and grouted concrete masonry. The anchor is manufactured with a zinc plated carbon steel body and expansion clip for premium performance. Nut and washer are included.

Also known as: 075352858678, 7409SD1-PWR, DEW7409SD1PWR

Features & Benefits

  • Consistent performance in high and low strength concrete
  • Nominal drill bit size is the same as the anchor diameter
  • Anchor can be installed through standard fixture holes
  • Length ID code and identifying marking stamped on head of each anchor
  • Anchor design allows for follow-up expansion after setting under tensile loading

Specifications

Diameter: 1/4 in
Material: Steel
Diameter: 1/4 in
Material: Steel