1/2"x3-3/4" Power-Stud Anchor-SS Expansion

Item #: 0195471

Cat #: 7422SD2-PWR

UPC: 075352771106

$ 2.47 EA
Company wide:
0 in stock
Documents & Guides
Wedge Anchor Full Thread. Anchor Hole DIA: 1/2"-13. Overall Length: 3-3/4". Thread Length: 2-1/4". Zinc Plated. Box Quantity: 50.

Overview

Wedge Anchor Full Thread. Anchor Hole DIA: 1/2"-13. Overall Length: 3-3/4". Thread Length: 2-1/4". Zinc Plated. Box Quantity: 50.

The Power-Stud+ SD2 anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, structural sand-lightweight and concrete concrete over metal deck. The anchor is manufactured with a zinc plated carbon steel body and stainless steel expansion clip for premium performance.

Also known as: 075352771106, 7422SD2-PWR, DEW7422SD2PWR

Specifications

Diameter: 3/8 in
Length: 3 3/4 in
Material: Steel
Diameter: 3/8 in
Material: Steel
Length: 3 3/4 in