
Expansion Anchor, Power Stud, 3/8 x 3", Zinc Plated
Item #: 0195469
Cat #: 7413SD2-PWR
UPC: 075352771007
$ 1.41 EA
Company wide:
150
in stock
Expansion Anchor, Power Stud, 3/8 x 3", Zinc Plated, QTY 50
Overview
Expansion Anchor, Power Stud, 3/8 x 3", Zinc Plated, QTY 50
The Power-Stud+ SD2 anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, structural sand-lightweight and concrete concrete over metal deck. The anchor is manufactured with a zinc plated carbon steel body and stainless steel expansion clip for premium performance.
Also known as: 075352771007, 7413SD2-PWR, DEW7413SD2PWR
Specifications
| Diameter: | 3/8 in |
| Length: | 3 in |
| Material: | Steel |
| Diameter: | 3/8 in |
| Material: | Steel |
| Length: | 3 in |