This product has been discontinued.

3/16"x1-1/4" Blue Perma-Seal Tapper - Concr
Item #: 0195457
Cat #: 2700SD-PWR
UPC: 075352820620
Company wide:
0
in stock
Discontinued
Documents & Guides
Concrete Anchor Screw. Hex Head Slotted. Anchor Size: 3/16 x 1-1/4". Hex Head Size: 1/4". Drill Size: 5/32 x 3-1/2". Package Quantity: 100.
Overview
Concrete Anchor Screw. Hex Head Slotted. Anchor Size: 3/16 x 1-1/4". Hex Head Size: 1/4". Drill Size: 5/32 x 3-1/2". Package Quantity: 100.
Also known as: 075352820620, 2700SD-PWR, DEW2700SDPWR
Specifications
| Length: | 1 1/4 in |
| Drive: | Hex, Slotted |
| Screw Head: | Flanged Hex |
| Diameter: | 3/16 in |
| Material: | Steel |
| Length: | 1 1/4 in |
| Screw Head: | Flanged Hex |
| Material: | Steel |
| Drive: | Hex, Slotted |
| Diameter: | 3/16 in |