Pole Tool, Length: 8 ft

Item #: 0195444

Cat #: 56347-PWR

UPC: 075352136677

$ 190.20 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Pole Tool, Length: 8 ft

Overview

Pole Tool, Length: 8 ft
Also known as: 075352136677, 56347-PWR, DEW56347PWR

Specifications

Type: Gas Powered
Length: 6 ft
Type: Gas Powered
Length: 6 ft