2" Bridal Ring

Item #: 0195441

Cat #: 55096-PWR

UPC: 075352656687

Company wide:
0 in stock
Documents & Guides
Bridle Ring. Size: 2" Ring, .125" Shank Diameter.

Overview

Bridle Ring. Size: 2" Ring, .125" Shank Diameter.
Also known as: 075352656687, 55096-PWR, DEW55096PWR

Specifications

Length: 2 in
Diameter: 1/8 in
Length: 2 in
Diameter: 1/8 in