Conduit Clip, 3/4" EMT, 1" Pin, One Hole

Item #: 0195435

Cat #: 50385-PWR

UPC: 075352623771

$ 0.93 EA
Company wide:
620 in stock
Conduit Clip, 3/4 Inch EMT, 1 Inch Pin, One Hole

Overview

Conduit Clip, 3/4 Inch EMT, 1 Inch Pin, One Hole

Threaded studs are available in 1/4"-20 and 3/8"-16 thread diameters with a variety of thread and shank lengths for use in concrete, some types of concrete block, and A36 or A572 structural steel. They are used for applications where it may be desirable to remove the fixture, where shimming may be required or for suspending sprinkler systems. The shank diameter for the threaded studs is 0.145" for the 1/4"-20 diameter and 0.205" for the 3/8"-16 diameter. Both sizes have a specially designed point to allow proper penetration into the base material. Knurled shank designs are available to increase performance in steel base materials. A plastic flute is mounted over the point to retain the drive pin in the fasteners guide of the tool providing guidance during the driving operation. On the 1/4"-20 threaded studs a plastic cap is also provided to protect the threads of the fastener during the driving process as well as providing guidance during installation.

Also known as: 075352623771, 50385-PWR, DEW50385PWR

Specifications

Diameter: 3/4 in
Length: 1 in
Diameter: 3/4 in
Length: 1 in