Sleeve Anchor, Hex Nut Head, 1/4 x 1-3/8"

Item #: 0195432

Cat #: 05150S-PWR

UPC: 075352777412

$ 0.12 EA
Clearance
Price good while supplies last
Company wide:
12,225 in stock
Sleeve Anchor, Hex Nut Head, 1/4 x 1-3/8 Inch, Carbon Steel

Overview

Sleeve Anchor, Hex Nut Head, 1/4 x 1-3/8 Inch, Carbon Steel

The Lok-Bolt AS® is an all-steel pre-assembled single unit sleeve anchor which is designed for use in concrete or masonry base materials. The anchors are available in multiple head styles for multiple applications and a finished appearance. Anchor extender sleeves can be added to create longer lengths.

Also known as: 075352777412, 05150S-PWR, DEW05150SPWR

Specifications

Diameter: 1/4 in
Screw Head: Hex
Length: 1 3/8 in
Material: Carbon Steel
Diameter: 1/4 in
Length: 1 3/8 in
Screw Head: Hex
Material: Carbon Steel