PLATT logo

Drop-in Anchor 1/4"x1"

Item #: 0195429
Cat #: 06304-PWR
UPC: 075352063041
$ 0.20 EA
Company wide:
8,108 in stock
Documents & Guides
Drop In Anchor. Bolt Size: 1/4" - 20. Drill Bit Size: 3/8". Thread Depth: 3/8". Embedment Hole Depth: 1". Box Quantity: 100.

Overview

Drop In Anchor. Bolt Size: 1/4" - 20. Drill Bit Size: 3/8". Thread Depth: 3/8". Embedment Hole Depth: 1". Box Quantity: 100.
The Steel Dropin is an all-steel, machine bolt anchor available in carbon steel and two types of stainless steel. It can be used in solid concrete, hard stone, and solid block base materials. A coil thread version for forming applications is also available.
Also known as: 075352063041, 06304-PWR, DEW06304PWR

Specifications

Diameter: 1/4 in
Material: Steel
Diameter: 1/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)