Zamac Drop-in 1/4 x1 1/2"

Item #: 0195428

Cat #: 02820-PWR

UPC: 075352028200

$ 0.26 EA
Company wide:
4,268 in stock
Documents & Guides
Zamac Anchor. Size: 1/4 x 1-1/2 Inch Anchor, 1/4 INch Drill, Zamac Metal, Steel Pin, Box Quantity: 100

Overview

Zamac Anchor. Size: 1/4 x 1-1/2 Inch Anchor, 1/4 INch Drill, Zamac Metal, Steel Pin, Box Quantity: 100

The Zamac Nailin® is a tamper-proof nail drive anchor which has a body formed from Zamac alloy. Nails are available in carbon or stainless steel. The anchor can be used in concrete, block, brick or stone. This anchor is not recommended for applications overhead.

Also known as: 075352028200, 02820-PWR, DEW02820PWR

Specifications

Length: 1 1/2 in
Diameter: 1/4 in
Material: Zamack
Length: 1 1/2 in
Material: Zamack
Diameter: 1/4 in