Nail Drive Anchor, 3/16 x 7/8"

Item #: 0195426

Cat #: 02802-PWR

UPC: 075352028026

$ 0.16 EA
Company wide:
294 in stock
Documents & Guides
ZAMAC NAILIN®, Nail Drive Anchor, 3/16 x 7/8 Inch, 3/16 Inch, Steel Pin, Quantity 100

Overview

ZAMAC NAILIN®, Nail Drive Anchor, 3/16 x 7/8 Inch, 3/16 Inch, Steel Pin, Quantity 100

The Zamac Nailin is a nail drive anchor which has a body formed from Zamac alloy. Drive nails are available in carbon or stainless steel. The anchor can be used in concrete, block, brick or stone.A corrosion resistant Zamac alloy is used to form the anchor body with either a mushroom or flathead. The anchor can be used for light duty, tamperproof applications. The anchor is not recommend for overhead, life-safety or sustained tensile loading applications (see performance data section).

Also known as: 075352028026, 02802-PWR, DEW02802PWR

Features & Benefits

  • General purpose anchoring
  • Installs in a variety of base materials
  • Manufactured by DEWALT
  • Zamac Nailin

Specifications

Length: 7/8 in
Diameter: 3/16 in
Material: Zamack
Length: 7/8 in
Material: Zamack
Diameter: 3/16 in