Wedge Anchor, 1/4 x 1-3/4"

Item #: 0195413

Cat #: 7400SD1-PWR

UPC: 075352775876

$ 0.44 EA
Company wide:
3,465 in stock
Documents & Guides
Wedge Anchor, 1/4 x 1-3/4 Inch, Zinc Plated, Box Quantity: 100

Overview

Wedge Anchor, 1/4 x 1-3/4 Inch, Zinc Plated, Box Quantity: 100

The Power-Stud+ SD1 anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, structural sand-lightweight concrete and concrete over metal deck. The anchor is manufactured with a zinc plated carbon steel body and expansion clip. Nut and washer are included.

Also known as: 075352775876, 7400SD1-PWR, DEW7400SD1PWR, anchors

Specifications

Length: 1 3/4 in
Diameter: 1/4 in
Material: Steel
Length: 1 3/4 in
Material: Steel
Diameter: 1/4 in