82 6.5V 6.6W BA15D G6 C2R

Item #: 0195402

Cat #: S7033

UPC: 045923070334

Company wide:
0 in stock
Documents & Guides
6.63 Watt miniature; G6; 500 Average rated hours; DC Bay Base; 6.5 Volt

Overview

6.63 Watt miniature; G6; 500 Average rated hours; DC Bay Base; 6.5 Volt
Also known as: 045923070334, S7033, SATS7033

Specifications

Shape: G6 (Globe)
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Wattage: 6.630
Shape: G6 (Globe)
Dimmable: No
Wattage: 6.630
Light Technology: Incandescent
Base: Bayonet (BA15d)