Breaker, Molded Case, 15A, 1P, 277VAC, 125VDC, Type GHC, 14 kAIC

Item #: 0195388

Cat #: GHC1015

UPC: 786679173954

$ 215.48 EA
Company wide:
0 in stock
15 Amp, 1-Pole, Series C, NEMA, G-Frame, Molded Case, Circuit Breaker, Type GHC, Cable In/Cable Out, 14 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Overview

15 Amp, 1-Pole, Series C, NEMA, G-Frame, Molded Case, Circuit Breaker, Type GHC, Cable In/Cable Out, 14 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Also known as: 786679173954, GHC1015, CUTGHC1015

Specifications

Mounting: Panel
Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 15
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 125
Amps: 15
Volts AC: 277
Poles: 1
Interrupt Rating AC: 14 kA