Starter/Contactor, Replacement Coil, 115/120VAC, Size 2

Item #: 0195307

Cat #: 15D23G002

UPC: 783166314272

Call for price
Company wide:
0 in stock
Documents & Guides
Starter/Contactor, Replacement Coil, 115/120 Volt AC, Size 2

Overview

Starter/Contactor, Replacement Coil, 115/120 Volt AC, Size 2
Also known as: 783166314272, 15D23G002, ABB15D23G002

Specifications

Type: Replacement, Coil
Family / Style: 15D
Mounting: Device
Volts AC Control: 125, 115
Size: 2
Type: Replacement, Coil
Mounting: Device
Size: 2
Family / Style: 15D
Volts AC Control: 125, 115