
Wet Location Fixture, LED, 4', w/ Emerg. B/U
Item #: 0195305
Cat #: ILW48LED4DEB
UPC: 765364701238
Call for price
Company wide:
0
in stock
Documents & Guides
4' Linear LED Wet Location Fixture w/ Emergency Back-Up: AC Input:120/208/240/277V, 48 Watt, Lumens: 7000+, 4000K CCT, Multi-Volt, 0-10 V Dimming, Ratings: NEMA4X; IP65, IP66 & IP67; NSF; 1500 PSI Hose Down. DLC Qualified
Overview
4' Linear LED Wet Location Fixture w/ Emergency Back-Up: AC Input:120/208/240/277V, 48 Watt, Lumens: 7000+, 4000K CCT, Multi-Volt, 0-10 V Dimming, Ratings: NEMA4X; IP65, IP66 & IP67; NSF; 1500 PSI Hose Down. DLC Qualified
Atlas’ LED wet location fixtures are the highest quality available and feature glare free lenses, efficiencies up to 144 lumens per watt, and an IP ratings of 65, 66 & 67. All six LED wet location models have a 45°C ambient temperature with a 91% lumen output rating at 200,000 hours.
Also known as: 765364701238, ILW48LED4DEB, ATAILW48LED4DEB
Specifications
| IP/NEMA Rating: | IP66, IP65, IP67, NEMA 4X |
| Wattage: | 48 |
| Color Temperature: | 4000 (Cool White) |
| Length: | 4 ft |
| Type: | Emergency Backup, 0-10V Dimming |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Standards: | DLC Listed (Standard) |
| IP/NEMA Rating: | IP66, IP65, IP67, NEMA 4X |
| Color Temperature: | 4000 (Cool White) |
| Type: | Emergency Backup, 0-10V Dimming |
| Volts AC Range: | 120 - 277 |
| Wattage: | 48 |
| Length: | 4 ft |
| Light Technology: | LED |
| Standards: | DLC Listed (Standard) |