Fork Terminal, Nylon Insulated, 18-14 AWG, #10 Bolt, Blue

Item #: 0195301

Cat #: RB14-10F

UPC: 786210804132

$ 1.98 EA
Company wide:
200 in stock
Documents & Guides
Standard Fork Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 18 - 14 AWG, 600V, Stud Size: 10, Color: Blue. Package of 100. **Order in Multiples of 100**

Overview

Standard Fork Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 18 - 14 AWG, 600V, Stud Size: 10, Color: Blue. Package of 100. **Order in Multiples of 100**
  • Inner bronze insulation grip sleeve lengthens flex radius of conductor and eliminates conductor creep.
  • Nylon jacket is color-coded.
  • Application Tools: WT145C, WT2000, WT112M, ERG4001, WT145A
  • Alternate Package Qty: RB1153
Also known as: 786210804132, RB14-10F, THBRB1410F

Specifications

Color: Blue
Material: Copper, Nylon
Stud Size: #10
Allowable Gauge Range: 18 - 14
Color: Blue
Stud Size: #10
Material: Copper, Nylon
Allowable Gauge Range: 18 - 14