T59 Insulated Staples

Item #: 0195299

Cat #: 591188

UPC: 079055591108

$ 5.29 EA
Company wide:
83 in stock
T59 Insulated Clear Staple, Length: 1/4", Width: 5/16", Standard Package: 300

Overview

T59 Insulated Clear Staple, Length: 1/4", Width: 5/16", Standard Package: 300

The number one choice of insulated staple for professional telecom installers, the T59 is made for fastening low voltage wires and communication cables without damaging sensitive communication wires. Perfect for computer, CAT5 / CAT6, RG6 / RG9, COAX, and phone cables, these staples can be used on any data, video, or communications wires up to 5/16”. The insulators come in clear or black to match the wires being fastened.

Also known as: 079055591108, 591188, ARS591188

Specifications

Width: 1/4 in
Length: 5/16 in
Width: 1/4 in
Length: 5/16 in