Fork Terminal, Nylon Insulated, 12 - 10 AWG, #10 Stud, Yellow

Item #: 0195295
Cat #: RC10-10F
UPC: 786210804392
$ 1.99 EA
Company wide:
800 in stock
Documents & Guides
Fork Terminal, Nylon Insulated, 12 - 10 AWG, 600 Volt, #10 Stud, Yellow, Package of 50 Each

Overview

Fork Terminal, Nylon Insulated, 12 - 10 AWG, 600 Volt, #10 Stud, Yellow, Package of 50 Each
ABB's fork terminals enable easy installation because the mounting screw does not have to be completely removed, and fork terminals have extra-long insulation sleeve for protection and stress relief at wire’s flex point.
Also known as: 786210804392, RC10-10F, THBRC1010F

Specifications

Material: Copper, Nylon
Color: Yellow
Stud Size: #10
Allowable Gauge Range: 12 - 10
Material: Copper, Nylon
Stud Size: #10
Color: Yellow
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)