C600 KIT, RED RUN LIGHT ONLY 85-264VAC

Item #: 0195270

Cat #: C600M9A

UPC: 786680148088

$ 112.01 EA
Company wide:
0 in stock
Documents & Guides
C600 KIT, RED RUN LIGHT ONLY 85-264VAC ***Compatible With Type 1 Non-Combination Cover Control (Box 1 Only), Box 1 Offering Includes FVNR Contactor Sizes 00–2, Electronic FVNR Starters, Size 00–2 And Bi-Metallic FVNR Starters Size 00–1***

Overview

C600 KIT, RED RUN LIGHT ONLY 85-264VAC ***Compatible With Type 1 Non-Combination Cover Control (Box 1 Only), Box 1 Offering Includes FVNR Contactor Sizes 00–2, Electronic FVNR Starters, Size 00–2 And Bi-Metallic FVNR Starters Size 00–1***

Fill

Also known as: 786680148088, C600M9A, CUTC600M9A

Specifications

Family / Style: M22
Type: Cover Control
Family / Style: M22
Type: Cover Control